08UBBQ3A8.0N ULTRAMITE
Description
08UBBQ3A8.0N ULTRAMITE ; HELICAL BEVEL GEARMOTOR
Part # 4762673
BDI # 18103669
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Triple Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.49
07UBBQ3A8.0A_D ULTRAMITE 8.5
Description
07UBBQ3A8.0A-D ULTRAMITE 8.5 GEARMOTOR ; HELICAL BEVEL
Part # 4766047
BDI # 18103547
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.14
2050FC2A-7.598 ULTRAMAX
Description
2050FC2A-7.598 ULTRAMAX SPEED REDUCER ; 781184
Part # 10056221
BDI # 21917780
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2070FC2B-7.517 ULTRAMAX
Description
2070FC2B-7.517 ULTRAMAX SPEED REDUCER ; 796855
Part # 10058292
BDI # 21917806
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21
07UWBQ2AB8.0A_C ULTRAMITE
Description
07UWBQ2AB8.0A-C ULTRAMITE ; HELICAL BEVEL GEARMOTOR
Part # 4760658
BDI # 18103638
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.908
Nominal Center Distance - Inch:
1.02
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.58