204 KD 20 LHUB
Description
204 KD 20 LHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2423069
BDI # 316689
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
168.148
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.62
Length Thru Bore - Millimeter:
91.948
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
120.65
Coupling Type:
Disc Coupling
1050T20 CGA
Description
1050T20 CGA COVER/GRID ASSEMBLY ; NON-RETURNABLE FOR GRID COUPLING
Part # 2272797
BDI # 317932
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
61.976
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.44
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.62
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
120.65
Coupling Type:
Resilient Coupling
Torque:
4400In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
146.05
Coupling Type:
Resilient Coupling
Torque:
7600In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Resilient Coupling
Torque:
7600In-Lbs
Width - Inch:
2.5