TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800 TEFC 132S 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
182TTFBD6027
Description
182TTFBD6027 GENERAL PURPOSE MOTOR ; 3PH 1800RPM TEFC 182T 60/230/460
Part # GT1510
BDI # 27217359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
TCA7P53AE251GAA009
Description
TCA7P53AE251GAA009 MOTOR, 7.5KW-10HP 1200 TEFC 160M 3/60/230/460 (SMARTCATALOG)
Part # R932
BDI # 27222384
182TTFBD6002
Description
182TTFBD6002 AC MOTOR ; 3 3600 TEFC 182T 3/60/230/460
Part # GT1509
BDI # 27222530
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3530/2944
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
324THFCD9076
Description
324THFCD9076 MOTOR, 25 1200 TEFC 324T 3/60/460 (SMARTCATALOG)
Part # W562A
BDI # 27212919