10 HSB X 1.5 STL OMEGA 7300358
Description
10 HSB X 1.5 STL OMEGA 7300358 ; 7300358 NON RETURNABLE
Part # 10287408
BDI # 18138426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
ZP5203F
Description
ZP5203F PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 10410017
BDI # 18149045
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Double Row | Double Collar
Global Part Number GPN:
501906
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Other Features:
Ratio 3.2 To 1
Part Type:
Sun Gear
MRD200527A
Description
MRD200527A CARRIER SUB ASSY ; FOR GEAR NON RETURNABLE
Part # 10497923
BDI # 18145849
Features
Inch - Metric:
Inch
Part Type:
Carrier Sub Assembly
ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2