Page 1 of 15

Next

Compare
16H200-JA

COMPARE

16H200-JA

Description
16H200 SYNCHRONOUS PULLEY

TB WOODS

Part # 16H200

BDI # 993366

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Inch
Outside Diameter - Inch: 2.492
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 64.668
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-5M-25-JA

COMPARE

P52-5M-25-JA

Description
P525M25 SYNCHRONOUS PULLEY

TB WOODS

Part # P525M25

BDI # 994595

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3V2.5X1-JA

COMPARE

3V2.5X1-JA

Description
3V251 TRANSMISSION PULLEY

TB WOODS

Part # 3V251

BDI # 993796

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Other Features: QD Bushing | Solid Style
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: JA
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
3V2.65X3-JA

COMPARE

3V2.65X3-JA

Description
3V2653 TRANSMISSION PULLEY

TB WOODS

Part # 3V2653

BDI # 988170

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.65
Outside Diameter - Millimeter: 67.31
Other Features: QD Bushing | Solid Style
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: JA
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
P48-5M-25-JA

COMPARE

P48-5M-25-JA

Description
P485M25 SYNCHRONOUS PULLEY

TB WOODS

Part # P485M25

BDI # 989813

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY