F 2E SLEEVE WITH O-RING
Description
F 2E COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB
Part # 69790400174
BDI # 597445
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5
Features
Component:
Sleeve Assembly
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Coupling Type:
Gear Coupling
Torque:
126000In-Lbs
Width - Inch:
9
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 5000RPM Unbalanced Speed | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
Width - Inch:
5.01
RRS150 SPACER ASSEMBLY 140MM
Description
RRS150 SPACER ASSEMBLY 140MM
Part # 68514455572
BDI # 595971
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs
Width - Inch:
5.512
RRS190 SPACER ASSEMBLY 140MM
Description
RRS190 SPACER ASSEMBLY 140MM
Part # 68514455573
BDI # 595972
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
1728In-Lbs
Width - Inch:
5.512