F-606788.29272-E1
Description
F-606788.29272-E1 SPHERICAL ROLLER BRG
Part # F-606788.29272-E1
BDI # 22390947
Features
Height - Millimeter:
85
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
423
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29440-E1-XL
Description
29440-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29440-E1-XL
BDI # 1143432
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.5
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
136.525
Bore 1 - Inch:
11
Bore 2 - Millimeter:
279.4
Height - Inch:
5.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
KT911-MPA
Description
KT911-MPA TAPERED ROLLER BEARING ; 228.6MM ID X 482.6MM OD
Part # KT911-MPA
BDI # 24862505
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass