Features
Component:
Cone
Width - Millimeter:
74.625
Inch - Metric:
Inch
Bore - Millimeter:
269.875
Bore - Inch:
10.625
Other Features:
Medium Duty
Global Part Number GPN:
645054
Precision Class:
Standard
Width - Inch:
2.938
Basic Number:
M252349
23056EMKW33C3
Description
23056EMKW33C3 SPHR RLR BRG ; 280MMX420MMX106MM
Part # 23056EMKW33C3
BDI # 1199677
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
330.2
Bore - Inch:
13
Other Features:
Light Duty
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
L860049
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Outside Diameter - Millimeter:
480
Bore - Millimeter:
260
Bore - Inch:
10.236
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
32252
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No