1PC29213AC212AG3
Description
1PC29213AC212AG3 LOW VOLTAGE MOTOR ; 30HP 1200RPM RGZESDI 460V 326T W/BLOWER
Part # 1PC29213AC212AG3
BDI # 23375665
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29213BA112AG3
Description
1PC29213BA112AG3 LOW VOLTAGE MOTOR ; 40HP 3600RPM RGZESDI 460V 324TS W/BLOWER
Part # 1PC29213BA112AG3
BDI # 23375677
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29213BA212AG3
Description
1PC29213BA212AG3 LOW VOLTAGE MOTOR ; 50HP 3600RPM RGZESDI 460V 326TS W/BLOWER
Part # 1PC29213BA212AG3
BDI # 23375681
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29212BB112AG3
Description
1PC29212BB112AG3 LOW VOLTAGE MOTOR ; 15HP 1800RPM RGZESDI 460V 254T
Part # 1PC29212BB112AG3
BDI # 23375601
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29212BB212AG3
Description
1PC29212BB212AG3 LOW VOLTAGE MOTOR ; 20HP 1800RPM RGZESDI 460V 256T
Part # 1PC29212BB212AG3
BDI # 23375605
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted