1LE24211AB213GA3
Description
1LE24211AB213GA3 AC MOTOR ; 1HP 1800RPM SD100 IEEE 575V 143TC
Part # 1LE24211AB213GA3
BDI # 22594788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE21211AA214GA3
Description
1LE21211AA214GA3 AC MOTOR ; 1.5HP 3600RPM GP100A 208-230/460V 143TC
Part # 1LE21211AA214GA3
BDI # 22593300
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1LE24211AA112GA3
Description
1LE24211AA112GA3 LOW VOLTAGE MOTOR ; 1HP 3600RPM SD100 IEEE841 460V 143TC
Part # 1LE24211AA112GA3
BDI # 23373899
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24211AA212GA3
Description
1LE24211AA212GA3 LOW VOLTAGE MOTOR ; 1.5HP 3600RPM SD100 IEEE841 460V 143TC
Part # 1LE24211AA212GA3
BDI # 23373911
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211AA114GA3
Description
1LE23211AA114GA3 LOW VOLTAGE MOTOR ; 1HP 3600RPM SD100 230/460V 143TC NP
Part # 1LE23211AA114GA3
BDI # 23373527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face