1MB22214CC212AA3
Description
1MB22214CC212AA3 LOW VOLTAGE MOTOR ; 125HP 1200RPM XP100 ID1 460V 445T
Part # 1MB22214CC212AA3
BDI # 23374737
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214ED213AA3
Description
1LE23214ED213AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 575V
Part # 1LE23214ED213AA3
BDI # 23373849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214EC213AA3
Description
1LE24214EC213AA3 AC MOTOR ; NON RETURNABLE 125HP 1200RPM SD100 IEEE
Part # 1LE24214EC213AA3
BDI # 22595112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214CD213AA3
Description
1LE23214CD213AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 575V
Part # 1LE23214CD213AA3
BDI # 23373789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CB212AG3
Description
1MB21214CB212AG3 AC MOTOR ; 150HP 1800RPM XP100 460V 445T
Part # 1MB21214CB212AG3
BDI # 22595419
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted