1LE22211CB314AA3
Description
1LE22211CB314AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE22211CB314AA3
BDI # 21456755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CA314AA3
Description
1LE22211CA314AA3 AC MOTOR ; 3PH TEFC 5HP 3600RPM NEMA
Part # 1LE22211CA314AA3
BDI # 22314172
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CA314GA3
Description
1LE22211CA314GA3 AC MOTOR ; 5HP 3600RPM GP100 230/460V 184TC NP
Part # 1LE22211CA314GA3
BDI # 22593782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.7
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1MB21212BD114AG3
Description
1MB21212BD114AG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254T
Part # 1MB21212BD114AG3
BDI # 22595309
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211CA312GA3
Description
1LE24211CA312GA3 LOW VOLTAGE MOTOR ; 5HP 3600RPM SD100 IEEE841 460V 184TC
Part # 1LE24211CA312GA3
BDI # 23373967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face