1MB21212BB113AG3
Description
1MB21212BB113AG3 AC MOTOR ; 15HP 1800RPM XP100 575V 254T
Part # 1MB21212BB113AG3
BDI # 22595291
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211AB213GA3
Description
1LE24211AB213GA3 AC MOTOR ; 1HP 1800RPM SD100 IEEE 575V 143TC
Part # 1LE24211AB213GA3
BDI # 22594788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24214AC213AA3
Description
1LE24214AC213AA3 AC MOTOR ; 75HP 1200RPM SD100 IEEE 575V 405T NP
Part # 1LE24214AC213AA3
BDI # 22594954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DB113AA3
Description
1LE24214DB113AA3 AC MOTOR ; NON RETURNABLE 125HP 1800RPM SD100 IEEE
Part # 1LE24214DB113AA3
BDI # 22595045
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CD613AG3
Description
1MB21214CD613AG3 LOW VOLTAGE MOTOR ; 200HP 900RPM XP100 575V 449T
Part # 1MB21214CD613AG3
BDI # 23374377
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted