K101V2
Description
K101V2 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/208-230V 145T TEFC
Part # K101V2
BDI # 24534697
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15/7.8 To 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
K103V1
Description
K103V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 145 TEFC
Part # K103V1
BDI # 24534703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.1 Ampere | 4 Poles
Mounting Method:
Rigid
K104V1
Description
K104V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56HZ TEFC
Part # K104V1
BDI # 24534705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid
CF103
Description
CF103 AC MOTOR ; 1-1/2HP 1800 TEFC 145TC 3PH 208-230/460V
Part # CF103
BDI # 22333931
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.83
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.9/2 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6/12 Ampere | 4 Poles
Mounting Method:
Rigid