TO100
Description
TO100 AC MOTOR ; 1HP 1200RPM ODP 145T 3/60/208-230/460V
Part # TO100
BDI # 22336127
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.55 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15.4 Ampere | 2 Poles
Mounting Method:
Rigid
V101V1
Description
V101V1 GENERAL PURPOSE MOTOR ; 1.5HP 1725RPM DP 145T 1PH 115/208-230V
Part # V101V1
BDI # 24535187
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7 To 6.5 Ampere | 4 Poles
Mounting Method:
Rigid
K101V2
Description
K101V2 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/208-230V 145T TEFC
Part # K101V2
BDI # 24534697
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15/7.8 To 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.1 To 6.8/3.4 Ampere | 2 Poles
Mounting Method:
Rigid