Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3 Ampere | 6 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.8/3.8 Ampere | 4/6 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5/3 Ampere | 4/6 Poles
Mounting Method:
C-Face
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/725
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1/5.1 Ampere | 8 Poles
Mounting Method:
Round Frame