SV2104L

COMPARE

SV2104L

Description
SV2104L COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/115V

CENTURY MOTORS

Part # SV2104L

BDI # 22335995

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.69
Inch - Metric: Inch
Horse Power: 1.33HP
Other Features: Current Rating 12.7/7.6 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
SV2104V1L1

COMPARE

SV2104V1L1

Description
SV2104V1L1 COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/115V

CENTURY MOTORS

Part # SV2104V1L1

BDI # 22335997

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.69
Inch - Metric: Inch
Horse Power: 1.33HP
Other Features: Current Rating 12.7/7.6 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY