P324M2
Description
P324M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 1800RPM 230V 213JP FRAME ODP
Part # P324M2
BDI # 24534823
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.75
Sync RPM:
1749
Hertz:
60
Shaft Diameter - Millimeter:
44.45
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid
P312M2
Description
P312M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 1800RPM 230V 213TCZ FRAME ODP
Part # P312M2
BDI # 24534809
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1749
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid