CB2054ADV1
Description
CB2054ADV1 ; 1/2HP 1PH 1800RPM 100-120/200-240V
Part # CB2054ADV1
BDI # 24533951
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method:
Resilient