Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.749
Sync RPM:
800
Hertz:
60
Shaft Diameter - Millimeter:
19.025
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1.6 Ampere | 8 Poles
Mounting Method:
Cushion
DC101
Description
DC101 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM TENV 34 230VDC
Part # DC101
BDI # 24534017
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 0.7 Ampere
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3/3 Ampere | 4/6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15.4 Ampere | 2 Poles
Mounting Method:
Rigid
C319V1
Description
C319V1 GENERAL PURPOSE MOTOR ; 2HP 1PH 1800RPM 230V 56HZ FRAME TEFC
Part # C319V1
BDI # 24533722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Rigid