TXT315ET FLANGE MOUNT REDUCER
Description
TXT315ET FLANGE MOUNT REDUCER ; NON RETURNABLE
Part # E243622
BDI # 270989
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.55
TXT115AS FLANGE MOUNT REDCR
Description
TXT115AS FLANGE MOUNT REDCR ; NON RETURNABLE
Part # 241418
BDI # 270739
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.37
TXT105S FLANGE MOUNT REDCR
Description
TXT105S FLANGE MOUNT REDCR ; NON RETURNABLE
Part # 241416
BDI # 270737
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
83.058
Nominal Center Distance - Inch:
3.27
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.35
TXT1015AT FLANGE MOUNT REDCR
Description
TXT1015ET FLANGE MOUNT REDUCER ; NON RETURNABLE
Part # E250416
BDI # 271606
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
317.5
Nominal Center Distance - Inch:
12.5
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
21.83
TXT825ET FLANGE MOUNT REDUCER
Description
TXT825ET FLANGE MOUNT REDUCER ; NON RETURNABLE
Part # E248418
BDI # 271518
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
241.3
Nominal Center Distance - Inch:
9.5
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.31