2211-K-2RS-TVH-C3
Description
2211-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DBL ROW 55MM BORE
Part # 2211-K-2RS-TVH-C3
BDI # 1139146
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1312-K-TVH
Description
1312-K-TVH SELF ALIGNING BALL BEARING ; MTO NON RETURNABLE
Part # 1312-K-TVH
BDI # 1138632
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1305-K-TVH-C3
Description
1305-K-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1305-K-TVH-C3
BDI # 1138612
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1307-K-TVH-C3
Description
1307-K-TVH-C3 SELF-ALIGNING BALL BEARING ; DBL ROW 30MM ID X 80MM OD
Part # 1307-K-TVH-C3
BDI # 1138617
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2218-K-TVH-C3
Description
2218-K-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2218-K-TVH-C3
BDI # 1139178
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing