1700WOF2S15-AE OMNIBOX
Description
1700WOF2S15-AE OMNIBOX WORM REDUCER ; 4732839 POR
Part # 10105495
BDI # 24135119
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.37
11000WU2A15 OMNIBOX
Description
11000WU2A15 OMNIBOX WORM REDUCER ; 4706552 POR
Part # 10103238
BDI # 24136057
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
1154WBM2S15-AA OMNIBOX
Description
1154WBM2S15-AA OMNIBOX WORM REDUCER ; 4704391 POR
Part # 10102175
BDI # 24126414
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
1700WB2A15 OMNIBOX
Description
1700WB2A15 OMNIBOX WORM REDUCER ; 4705427 POR
Part # 10102652
BDI # 24134735
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87