1425WUWM4S1800-AA OMNIBOX
Description
1425WUWM4S1800-AA OMNIBOX WORM REDUCER ; 4754644 POR
Part # 10105783
BDI # 24132278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.74
1425W0WF1S1800-AA OMNIBOX
Description
1425W0WF1S1800-AA OMNIBOX WORM REDUCER ; 4732868 POR
Part # 10105519
BDI # 24132130
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Double Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.74