1206WOM2S20-AB. OMNIBOX
Description
1206WOM2S20-AB. OMNIBOX WORM REDUCER ; 4706218 POR
Part # 10102977
BDI # 24124960
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.305
1154WBM2S20-AA OMNIBOX
Description
1154WBM2S20-AA OMNIBOX WORM REDUCER ; 4732809 POR
Part # 10105475
BDI # 24123244
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
1525WO-2S-20 OMNIBOX
Description
1525WO-2S-20 OMNIBOX WORM REDUCER ; 4732850 POR
Part # 10105504
BDI # 24132238
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Top | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
19