1325WBM2S5 AC OMNIBOX
Description
1325WBM2S5 AC OMNIBOX WORM REDUCER ; 4732816 POR
Part # 10105477
BDI # 24129913
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.83
1300WU2S5 OMNIBOX
Description
1300WU2S5 OMNIBOX WORM REDUCER ; 4732865 POR
Part # 10105516
BDI # 24129566
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Worm on Bottom | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.57
1154WB2S5 OMNIBOX
Description
1154WB2S5 OMNIBOX WORM REDUCER ; 4732866 POR
Part # 10105517
BDI # 24126612
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.49