1800WUH1A50 OMNIBOX
Description
1800WUH1A50 OMNIBOX WORM REDUCER ; 4754705 POR
Part # 10105833
BDI # 24136405
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.23
1425WOF2S50-145 OMNIBOX
Description
1425WOF2S50-145 OMNIBOX WORM REDUCER ; 4732768 POR
Part # 10105454
BDI # 24131791
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.43
1238WBM2S50GD OMNIBOX
Description
1238WBM2S50GD OMNIBOX WORM REDUCER ; 4706545 POR
Part # 10103232
BDI # 24125432
Features
Mounting Frame:
80-D
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.11