SS-HMQ824-30-H1-140-23
Description
SS-HMQ824-30-H1-140-23 WORM GEAR REDUCER ; NON-RETURNABLE 30:1 SS QUILL I/P
Part # S243046323
BDI # 23661655
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ824-10-H1-140-23
Description
SS-HMQ824-10-H1-140-23 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 SS QUILL I/P
Part # S243045923
BDI # 23661647
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
HMQ520-100-H-56-16
Description
HMQ520-100-H-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 100 1.97IN SHAFT CENTRE
Part # W5200088.00
BDI # 21515387
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Other Features:
Single Reduction | Vent Free Design
Assembly Components:
50.038
Mounting Method:
Shaft Mounted
SS-HMQ821-60-H2-56-16
Description
SS-HMQ821-60-H2-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 SS QUILL I/P
Part # S213047816
BDI # 23661571
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SS-HMQ818-15-H1-56-14
Description
SS-HMQ818-15-H1-56-14 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 SS QUILL I/P
Part # S183046014
BDI # 23661499
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted