GR-DHMQ832-300-H11-56-31
Description
GR-DHMQ832-300-H11-56-31 WORM GEAR REDCR ; NON-RETURNABLE 3.2" CENTER DIST 56C
Part # GR8322565.31
BDI # 23676997
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearings on Output Shaft
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
GR-DMQ830-300-L6-56
Description
GR-DMQ830-300-L6-56 WORM GEAR REDUCER ; NON-RETURNABLE
Part # GR830206096.00
BDI # 23135703
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearings on Output Shaft
Assembly Components:
76.2
Mounting Method:
Direct Mounted