GR-BMQ815-15-D-56
Description
GR-BMQ815-15-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8150208.00
BDI # 435981
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
GRG-BMQ826-60-D-56
Description
GRG-BMQ826-60-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8260178.00
BDI # 439184
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
EL-BM842-5-D-56
Description
EL-BM842-5-D-56 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8420061.00
BDI # 434496
Features
Mounting Frame:
56C
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.4
NH-BM824-15-D-56
Description
NH-BM824-15-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # NH8240064.00
BDI # 441301
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.53
NH-BMQ852-60-D-210
Description
NH-BMQ852-60-D-210 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # NH8520358.00
BDI # 443073
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.11