22 2.53/1 A S
Description
22 2.53/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 0220-01507
BDI # 482203
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
22 2.53/1 SO S
Description
22 2.53/1 SO S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 0220-01523
BDI # 482211
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.125
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.16
Overall Width - Inch:
9.84
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Base Mounted
Overall Length - Inch:
11.63
Overall Width - Inch:
6.9
Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Washdown Duty | Smooth Cast Surface Finish | High Pressure Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.9
Overall Width - Inch:
6.61