184 20/1 A WR 56C
Description
184 20/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01475
BDI # 21497843
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.345
212 20/1 A WR 1.188
Description
212 20/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02365
BDI # 23687002
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SSW215 20/1 A WR 56C 1.000
Description
SSW215 20/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # 0270-08234
BDI # 23694385
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
HERA45PS 19.50 56C 1.000
Description
HERA45PS 19.50 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-54148
BDI # 473248
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.64
326 20/1 L WR 213TC 1.438
Description
326 20/1 L WR 213TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15265
BDI # 23699699
Features
Component:
Right Angle
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted