Page 1 of 5

Next

Compare
950 6.5/1 STD SP 3.438

COMPARE

950 6.5/1 STD SP 3.438

Description
950 6.5/1 STD SP 3.438 BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-04557

BDI # 476701

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 250
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 27.531
Overall Width - Inch: 11.5

Price Inventory : Available to order
Loading Price
QTY
920 6.67/1 STD SP 2.438

COMPARE

920 6.67/1 STD SP 2.438

Description
920 6.67/1 STD SP 2.438 BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-04409

BDI # 476679

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 250
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 19.344
Overall Width - Inch: 8.25

Price Inventory : Available to order
Loading Price
QTY
920 6.67/1 STD SP 2.000

COMPARE

920 6.67/1 STD SP 2.000

Description
920 6.67/1 STD SP 2.000 BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-04411

BDI # 476681

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 250
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 19.344
Overall Width - Inch: 8.25

Price Inventory : Available to order
Loading Price
QTY
AL502 7/1 A 1.000

COMPARE

AL502 7/1 A 1.000

Description
NOT AVAILABLE IN US

HUB CITY

Part # 0270-00266

BDI # 475871

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 250
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Shaft Mounted
Overall Length - Inch: 6.67

Price Inventory : Available to order
Loading Price
QTY
AL634 7/1 B 56C

COMPARE

AL634 7/1 B 56C

Description
NOT AVAILABLE IN US

HUB CITY

Part # 0270-00416

BDI # 475967

Features

Mounting Frame: 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 250
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63.5
Nominal Center Distance - Inch: 2.5
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.19

Price Inventory : Available to order
Loading Price
QTY