E60B11H
Description
E60B11H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 11 TEETH PILOT BORE
Part # 81019146
BDI # 20644489
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
E60B21H
Description
E60B21H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 21 TEETH PILOT BORE
Part # 81019156
BDI # 20644509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
E60B18H
Description
E60B18H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 18 TEETH PILOT BORE
Part # 81019153
BDI # 20644503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Alloy Steel
Other Features:
Elite Series
Chain Series:
Standard
Internal Special Features:
No
E60B22H
Description
E60B22H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 22 TEETH PILOT BORE
Part # 81019157
BDI # 20644511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore