Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
60BS45H 1-1/4
Description
60BS45H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 1 -1/4 BORE
Part # 81018616
BDI # 20644261
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
D60B45H
Description
D60B45H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 45 TEETH PILOT BORE
Part # 81019000
BDI # 20644479
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 45 TEETH TAPER LOCK
Part # 80063373
BDI # 20641911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
60BS45H 1-7/16
Description
60BS45H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 1 -7/16 BORE
Part # 81018623
BDI # 20644271
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore