Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.64
Outside Diameter - Millimeter:
244.856
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
E
Number of Grooves:
4
4B154SF
Description
4B154SF QD SHEAVE ; 4 GRV B SECTION SF BUSHING CAST IRON
Part # 4B154SF
BDI # 17108784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
4/5V1400E
Description
4/5V1400E DEEP WEDGE SHEAVE ; 4 GROOVES 14" OD
Part # 4/5V1400E
BDI # 17108301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4/5V1090E
Description
4/5V1090E DEEP WEDGE SHEAVE ; 4 GROOVES 10.9" OD
Part # 4/5V1090E
BDI # 17108297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4B48SD
Description
4B48SD QD SHEAVE ; 4 GRV B SECTION SD BUSHING CAST IRON
Part # 4B48SD
BDI # 17108811
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4