5/5V520SD
Description
5/5V520SD DEEP WEDGE SHEAVE ; 5 GROOVES 5.2" OD
Part # 5/5V520SD
BDI # 17109002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5
5B250E
Description
5B250E QD SHEAVE ; 5 GRV B SECTION E BUSHING CAST IRON
Part # 5B250E
BDI # 17109591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
5/5V1250E
Description
5/5V1250E DEEP WEDGE SHEAVE ; 5 GROOVES 12.5" OD
Part # 5/5V1250E
BDI # 17108993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5B64SK
Description
5B64SK QD SHEAVE ; 5 GRV B SECTION SK BUSHING CAST IRON
Part # 5B64SK
BDI # 17109626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5