KA035AR0
Description
KA035AR0 ANGULAR CONTACT BALL BRG ; 3.5" IDX4.0" ODX.25" WIDE OPEN
Part # KDN.KA035AR0
BDI # 21439635
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA035CP0
Description
JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD080CPO
Description
KD080CP0 RADIAL BALL BEARING ; NON RETURNABLE 8" ID 228.60MM OD
Part # KDN.KD080CP0
BDI # 20449740
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)