220-0662X500
Description
220-0662X500 FOOD GRADE TUBING ; 3/8" IDX0.25" ODX500' POLYURETHANE
Part # 220-0662X500
BDI # 21442990
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Food Grade | Low Density | 50 PSI at 122 Deg F
Typical Use:
Industrial | Pneumatic Logic Control Line | Vending Equipment | Water Line | Water Softener Line
Inside Diameter - Millimeter:
6.35
Color:
Natural Off White
Product Name:
Tubing
220-0440X100
Description
220-0440X100 FOOD GRADE TUBING ; 1/4" IDX0.17" ODX100' POLYURETHANE
Part # 220-0440X100
BDI # 21442989
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Food Grade | Low Density | 60 PSI at 122 Deg F
Typical Use:
Industrial | Pneumatic Logic Control Line | Vending Equipment | Water Line | Water Softener Line
Inside Diameter - Millimeter:
4.318
Color:
Natural Off White
Product Name:
Tubing