Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4-3.2/1.6 Ampere | 2 Poles
Mounting Method:
Rigid
C1304;5KC38NN2520X
Description
5KC38NN2520X ; POR 1/2,3450,DP,56Z,1/60/115/230
Part # C1304 ; 5KC38NN2520X
BDI # 20181767
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.59
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.8/4.9 Ampere | 2 Poles | Pool Pump
Mounting Method:
Round Frame