TB40XH200
Description
TB40XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB40XH200
BDI # 612129
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573846
Pitch Diameter - Millimeter:
282.98
5 5V 2360 TB
Description
5 5V 2360 TB V-BELT SHEAVE ; 5GR 5V 23.6" OD BORED FOR 4040 BUSHING
Part # 5 5V 2360 TB
BDI # 21976310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
5
10 5V 1130 TB
Description
10 5V 1130 TB V-BELT SHEAVE ; 10GR 5V 11.3" OD BORED FOR 4040 BUSHING
Part # 10 5V 1130 TB
BDI # 21981323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10
10 3V 2500 TB
Description
10 3V 2500 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 3V 2500 TB
BDI # 613733
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580631
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
4040
Number of Grooves:
10
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577766
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed