06BTB32
Description
06BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB32
BDI # 613246
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570968
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Simplex Type
Global Part Number GPN:
570611
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
06BTB30H
Description
06BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB30H
BDI # 613245
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570451
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Simplex Type
Global Part Number GPN:
569516
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
06B25
Description
06B25 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 12MM MIN PLAIN BORE
Part # 06B25
BDI # 613275
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type
Global Part Number GPN:
570351
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore