100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
WB1630
Description
WB1630 WORM GEAR ; 1-7/8" PITCH DIA 16 DP 5/16" FACE WIDTH
Part # WB1630
BDI # 612746
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Web Style | Minimum Bore 5/16
Global Part Number GPN:
667167
Pressure Angle:
14-1/2 Degree
80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 5/8" P 27T 3/4" MIN PLAIN BORE
Part # 50B27
BDI # 621973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Global Part Number GPN:
36254
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
31838
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore