Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
30.734
Face Width - Inch:
1.21
Pitch:
6 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666268
Pressure Angle:
20 Degree
HM1025B
Description
HM1025B MITER GEAR ; MINIMUM PLAIN BORE STARIGHT 25 TEETH
Part # HM1025B
BDI # 608973
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666322
Pressure Angle:
20 Degree
HMK824A
Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH
Part # HMK824A
BDI # 608962
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666264
Pressure Angle:
20 Degree
Features
Overall Thickness - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Length - Millimeter:
1219.2
Global Part Number GPN:
666427
Pressure Angle:
20 Degree
Length - Inch:
48
B1090-6
Description
B1090-6 BEVEL GEAR ; 90 TEETH 0.86" WD 10" DIAMETRAL PITCH
Part # B1090-6
BDI # 606437
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666224
Pressure Angle:
20 Degree