E7-35T-96-04
Description
E7-35T-96-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 96" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-96-04
BDI # 26386903
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
Features
Roller Width - Inch:
33.75
Roller Width - Millimeter:
857.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
C6-RRD-36-4
Description
C6-RRD-36-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-36-4
BDI # 21986249
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-F-30-09-1
Description
C6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-30-09-1
BDI # 21985940
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount