Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
20
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
24SF716-R
Description
24SF716-R SECTIONAL FLIGHT ONLY ; 24" X 24" SIZE
Part # 24SF716-R
BDI # 617781
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Flight
20SF724-R
Description
20SF724-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE
Part # 20SF724-R
BDI # 617208
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Flight
20SF716-R
Description
20SF716-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE
Part # 20SF716-R
BDI # 617207
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Flight
20S716-R
Description
20S716-R SECTIONAL SCREW, 20"X3-7/16"X11'-8" RH (SMARTCATALOG)
Part # 20S716-R
BDI # 26368393
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional