NN3036C1NAP5
Description
NN3036C1NAP5 CYL RLR BRG ; NON RETURNABLE 180MMX280MMX74MM
Part # NN3036C1NAP5
BDI # 1226155
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453596
Number of Rows of Rollers:
Double Row
NN3017KC1NAP5
Description
NN3017KC1NAP5 CYL RLR BRG ; 85MMX130MMX34MM
Part # NN3017KC1NAP5
BDI # 1226079
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1013HSCS05P5
Description
N1013HSCS05P5 CYL RLR BRG ; NON RETURNABLE 65MMX100MMX18MM
Part # N1013HSCS05P5
BDI # 1224177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N1012HSC1NAP5
Description
N1012HSC1NAP5 CYL RLR BRG ; 60MMX95MMX18MM
Part # N1012HSC1NAP5
BDI # 1224175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN:
453227
Number of Rows of Rollers:
Single Row
NN3024KC9NAP5
Description
NN3024KC9NAP5 CYL RLR BRG ; NON RETURNABLE 120MMX180MMX46MM
Part # NN3024KC9NAP5
BDI # 1226127
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No