NUKR100H

COMPARE

NUKR100H

Description
NUKR100H TRACK RLR BRG ; 100 MM 46 MM

NTN

Part # NUKR100H

BDI # 1227365

Features

Roller Width - Inch: 1.693
Thread Size: M36 X 1.5
Stud Diameter - Inch: 1.417
Stud Diameter - Millimeter: 36
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKR100

COMPARE

NUKR100

Description
NUKR100 ; POR NEEDLE ROLLER BEARING

NTN

Part # NUKR100

BDI # 17148913

Features

Roller Width - Inch: 1.693
Thread Size: M36 X 1.5
Stud Diameter - Inch: 1.417
Stud Diameter - Millimeter: 36
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY