2TB56-P1
Description
2TB56-P1 V-BELT PULLEY ; 5.95" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB56-P1
BDI # 741976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Solid Style
Global Part Number GPN:
587064
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2TB64-P1
Description
2TB64-P1 V-BELT PULLEY ; 6.75" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB64-P1
BDI # 741980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
587214
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2TB44-P1
Description
2TB44-P1 V-BELT PULLEY ; 4.75" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB44-P1
BDI # 741970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Global Part Number GPN:
587212
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2TB54-P1
Description
2TB54-P1 V-BELT PULLEY ; 5.75" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB54-P1
BDI # 741975
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Solid Style
Global Part Number GPN:
587029
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
4TB60-P1
Description
4TB60-P1 V-BELT PULLEY ; 6.35" 4 GROOVE CAST IRON TAPER BUSHING
Part # 4TB60-P1
BDI # 744229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style
Global Part Number GPN:
587265
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4