2B86SK
Description
2B86SK V-BELT PULLEY ; 8.95" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B86SK
BDI # 741908
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587922
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3B136SK
Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B136SK
BDI # 742963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588020
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B70SK
Description
3B70SK V-BELT PULLEY ; 7.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B70SK
BDI # 742990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588043
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2B80SK
Description
2B80SK V-BELT PULLEY ; 8.35" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B80SK
BDI # 741907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587080
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B160SK
Description
2B160SK V-BELT PULLEY ; 16.35" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B160SK
BDI # 741881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587083
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2